Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50112155

Leuze Connectors

50112155

Leuze Connectors
S-M12A-ET, Connector
MFG Item Number
50112155
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
50112155
S-M12A-ET, Connector

Series Information

Specifications

Specifications
Manufacturer Part Number 50112155
Manufacturer Leuze
Family Series Leuze Connectors
Description S-M12A-ET, Connector
Gender Male
Number of Poles 4
Number of Pins 4
Connection M12
Protection Rating IP67
Angle Straight
Cable Diameter Range 6-8 mm
Number of Cables 1
AC Voltage 250 VAC
DC Voltage 250 VDC
Current Rating 4 A
Contact Type Screw Terminal
Operating Temperature -40-85 °C
Body Material Metal
Net Weight 0.09 lbs
Gross Weight 0.095 lbs