50112887
Leuze Inductive Proximity, IS 288 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50112887

Leuze Inductive Proximity, IS 288 Series

50112887

Leuze Inductive Proximity, IS 288 Series
IS 288MP/4NO-2E0, Inductive switch
MFG Item Number
50112887
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, IS 288 Series
Item #
50112887
IS 288MP/4NO-2E0, Inductive switch

IS 288 Series Information

  • Laterally aligned sensor field for space and hence cost‑saving integration
  • Short response times for reliable detection in dynamic processes to increase machine productivity

Specifications

Specifications
Manufacturer Part Number 50112887
Manufacturer Leuze
Product Series IS 288
Family Series Leuze Inductive Proximity, IS 288 Series
Description IS 288MP/4NO-2E0, Inductive switch
Power Type DC
Range 1.6 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs