Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50112960

Leuze Cordsets

50112960

Leuze Cordsets
K-D M12A-4P-10m-FAB, Connection
MFG Item Number
50112960
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
50112960
K-D M12A-4P-10m-FAB, Connection

Series Information

Specifications

Specifications
Manufacturer Part Number 50112960
Manufacturer Leuze
Family Series Leuze Cordsets
Description K-D M12A-4P-10m-FAB, Connection cable
Cable Type PVC
Number of Pins 4
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Max Voltage 150 VAC, 150 VDC
Color Black
Length 10 m
Connector Class Micro (M12)
Cable Shielding None
Number of Keys 1
Wire Size Range 22
Operating Temperature -5-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Material Stainless Steel
Protection Rating IP65, IP67, IP69K
Side 1 Gender Female
Approvals cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs