PRK 96 Series Information
| Manufacturer Part Number | 50113279 |
|---|---|
| Manufacturer | Leuze |
| Product Series | PRK 96 |
| Family Series | Leuze Photoelectric Sensors, PRK 96 Series |
| Description | PRK 53/6D.421-S8.3 |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 91.86 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Polarization Filter | Yes |
| Sense Transparent Media | No |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |