Series Information
| Manufacturer Part Number | 50113397 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | KB JST-HS-300, Connection cable |
| Cable Type | PUR |
| Number of Pins | 9, 12 |
| Connection Configuration | Female to Male |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Black |
| Length | 0.3 m |
| Cable Shielding | Shielded |
| Number of Wires | 5 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.125 lbs |