Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50113548 Leuze HVAC Accessories, BTD18M.5, Mounting Bracket
50113548 Leuze HVAC Accessories, BTD18M.5, Mounting Bracket
This item cannot be canceled or returned
Description
BTD18M.5, Mounting Bracket
Specifications
Specifications
| Manufacturer Part Number |
50113548 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BTD18M.5, Mounting Bracket |
| Accessory Type |
Mounting Bracket |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
50113548
Leuze HVAC Accessories