50114206
Leuze Inductive Proximity, IS 240 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50114206

Leuze Inductive Proximity, IS 240 Series

50114206

Leuze Inductive Proximity, IS 240 Series
IS 240PP/22-8N0-S8.4, Inductive
MFG Item Number
50114206
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, IS 240 Series
Item #
50114206
IS 240PP/22-8N0-S8.4, Inductive

IS 240 Series Information

  • Cubic construction for simple mounting on the side
  • Quick and easy installation and commissioning saves mounting times and guarantees the highest availability
  • Wider ranges offer high functional reliability
  • Very clearly visible status display for reliable detection and commissioning even at long distances

Specifications

Specifications
Manufacturer Part Number 50114206
Manufacturer Leuze
Product Series IS 240
Family Series Leuze Inductive Proximity, IS 240 Series
Description IS 240PP/22-8N0-S8.4, Inductive switch
Power Type DC
Range 6.4 mm
Connection Type 4 Pin M8 Connector
Output Type NO/NC NPN
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.25 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs