Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50114823 Leuze Networking Accessories, MS 308, Connection unit
50114823 Leuze Networking Accessories, MS 308, Connection unit
This item cannot be canceled or returned
Description
Networking Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
50114823 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Networking Accessories |
| Description |
MS 308, Connection unit |
| Accessory Type |
Connector |
| For Use With |
BCL 308i Series |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.245 lbs |
50114823
Leuze Networking Accessories