50115204
Leuze Photoelectric Sensors, HRTL 55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50115204

Leuze Photoelectric Sensors, HRTL 55 Series

50115204

Leuze Photoelectric Sensors, HRTL 55 Series
HRTL 55/66,200-S12, Diffuse sensor
MFG Item Number
50115204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HRTL 55 Series
Item #
50115204
HRTL 55/66,200-S12, Diffuse sensor

HRTL 55 Series Information

  • Laser diffuse reflection light scanner with visible red light and adjustable background suppression
  • 316L stainless steel housing in WASH‑DOWN‑Design
  • Enclosed optics design prevents bacterial carry‑overs
  • ECOLAB and CleanProof+ tested
  • Paperless device identification
  • Plastic front cover
  • Exact scanning range adjustment through 8‑turn potentiometer
  • Collimated light beam propagation with small beam diameter permits identical switching behavior within the specified scanning range

Specifications

Specifications
Manufacturer Part Number 50115204
Manufacturer Leuze
Product Series HRTL 55
Family Series Leuze Photoelectric Sensors, HRTL 55 Series
Description HRTL 55/66,200-S12, Diffuse sensor with background suppression
Power Type DC
Beam Type Laser
Max Range 15.74 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M12 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 2,000 Hz
Scan Type Background Suppression
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs