Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50116738

Leuze Cordsets

50116738

Leuze Cordsets
K-DS M12A-M8A-4P-0,3m-PVC,
MFG Item Number
50116738
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
50116738
K-DS M12A-M8A-4P-0,3m-PVC,

Series Information

Specifications

Specifications
Manufacturer Part Number 50116738
Manufacturer Leuze
Family Series Leuze Cordsets
Description K-DS M12A-M8A-4P-0,3m-PVC, Interconnection cable
Cable Type PVC
Number of Pins 4
Connection Type M12 Straight Female to M8 Straight Male
Connection Configuration Female to Male
Color Black
Length 0.3 m
Connector Class Micro (M12), Pico (M8)
Cable Shielding None
Number of Keys 1
Wire Size Range 24
Operating Temperature -5-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Side 1 Gender Female
Side 2 Gender Male
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs