Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50116816
BTU 053M.5F-D12-A180, Mounting
This item cannot be canceled or returned
Description
BTU 053M.5F-D12-A180, Mounting
Specifications
Specifications
| Manufacturer Part Number |
50116816 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BTU 053M.5F-D12-A180, Mounting system |
| Accessory Type |
Adapter |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50116816
Leuze HVAC Accessories