50116854
Leuze Photoelectric Sensors, L318B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50116854

Leuze Photoelectric Sensors, L318B Series

50116854

Leuze Photoelectric Sensors, L318B Series
LS318B.W/9D, Throughbeam
MFG Item Number
50116854
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, L318B Series
Item #
50116854
LS318B.W/9D, Throughbeam

L318B Series Information

  • Throughbeam Photoelectric Sensors with Clearly Visible Red Light and High‑Performance Reserve
  • Axial and 90 Degree Light Beam Gate for Flexible Integration
  • Deactivation Output for Testing and Interlinking of the Sensor

Specifications

Specifications
Manufacturer Part Number 50116854
Manufacturer Leuze
Product Series L318B
Family Series Leuze Photoelectric Sensors, L318B Series
Description LS318B.W/9D, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Visible Red
Max Range 26.24 '
Optimum Range 18 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.1 A
Package Style Cylindrical
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs