50117927
Leuze Photoelectric Sensors, PRK 28 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50117927

Leuze Photoelectric Sensors, PRK 28 Series

50117927

Leuze Photoelectric Sensors, PRK 28 Series
PRK28/2N, Polarized
MFG Item Number
50117927
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRK 28 Series
Item #
50117927
PRK28/2N, Polarized

PRK 28 Series Information

  • Polarized retro‑reflective photoelectric sensor using visible red light
  • Easy adjustment via teach button
  • Active suppression of extraneous light A2LS
  • Fast alignment through brightVision
  • Universal option for M18 hole mounting at the front and connector side
  • Easy through‑hole assembly with antirotation protection for mounting nuts on the housing
  • Full control through green and yellow indicator LEDs
  • Robust,glass fiber reinforced plastic housing acc.to IP 67 for industrial application
  • Complementary outputs for light/dark switching

Specifications

Specifications
Manufacturer Part Number 50117927
Manufacturer Leuze
Product Series PRK 28
Family Series Leuze Photoelectric Sensors, PRK 28 Series
Description PRK28/2N, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter Yes
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs