Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50118543 Leuze HVAC Accessories, BT 300M.5, Mounting bracket
50118543 Leuze HVAC Accessories, BT 300M.5, Mounting bracket
This item cannot be canceled or returned
Description
BT 300M.5, Mounting bracket
Specifications
Specifications
| Manufacturer Part Number |
50118543 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BT 300M.5, Mounting bracket |
| Accessory Type |
Mounting Bracket |
| Net Weight |
0.132 lbs |
| Gross Weight |
0.132 lbs |
50118543
Leuze HVAC Accessories