Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50119333 Leuze HVAC Accessories, BTU D12M-D12-B090, Mounting system
50119333 Leuze HVAC Accessories, BTU D12M-D12-B090, Mounting system
This item cannot be canceled or returned
Description
BTU D12M-D12-B090, Mounting system
Specifications
Specifications
| Manufacturer Part Number |
50119333 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BTU D12M-D12-B090, Mounting system |
| Accessory Type |
Mounting System |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
50119333
Leuze HVAC Accessories