Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50120010
BTU 934M-D14-90, Mounting system
This item cannot be canceled or returned
Description
BTU 934M-D14-90, Mounting system
Specifications
Specifications
| Manufacturer Part Number |
50120010 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BTU 934M-D14-90, Mounting system |
| Accessory Type |
Reflector |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50120010
Leuze HVAC Accessories