Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50120444 Leuze Programmable Logic Controllers, BT Wallholder HS65x8, Wall mount
50120444 Leuze Programmable Logic Controllers, BT Wallholder HS65x8, Wall mount
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
BT Wallholder HS65x8, Wall mount
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
50120444 |
| Description |
BT Wallholder HS65x8, Wall mount |
| Accessory Type |
Wall Mount |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50120444
Leuze Programmable Logic Controllers