Series Information
| Manufacturer Part Number | 50121000 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | K-DS M12A-8P-4P-5m-L-PUR, Interconnection cable |
| Cable Type | PUR |
| Number of Pins | 4, 8 |
| Connection Type | M12 Straight Female to M12 Straight Male |
| Connection Configuration | Female to Male |
| Color | Black |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Number of Keys | 1 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Side 1 Gender | Female |
| Side 2 Gender | Male |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |