50121294
Leuze Photoelectric Sensors, 448 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50121294

Leuze Photoelectric Sensors, 448 Series

50121294

Leuze Photoelectric Sensors, 448 Series
CRT 448.S3/444-M12, Color sensor
MFG Item Number
50121294
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 448 Series
Item #
50121294
CRT 448.S3/444-M12, Color sensor

448 Series Information

Specifications

Specifications
Manufacturer Part Number 50121294
Manufacturer Leuze
Product Series 448
Family Series Leuze Photoelectric Sensors, 448 Series
Description CRT 448.S3/444-M12, Color sensor
Detection Range 12-32 mm
Light Source LED-White
Light Spot Dimensions 18 mm x 22 mm
Status Indicator Yes
Voltage 12-28 VDC
Nominal Voltage 12 VDC, 24 VDC
Signal Output PNP
Protection Rating IP67
Connection Type 8 Pin M12 Connector
Composition Non-Metallic
Switching Type Light On
Switching Current 0.1 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs