50122705
Leuze Photoelectric Sensors, 328 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50122705

Leuze Photoelectric Sensors, 328 Series

50122705

Leuze Photoelectric Sensors, 328 Series
LE328.W/4P, Throughbeam
MFG Item Number
50122705
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 328 Series
Item #
50122705
LE328.W/4P, Throughbeam

328 Series Information

  • High Function Reserve
  • Simple Alignment by Means of Optimized Beam Geometry
  • Simple Detection of Flat Objects
The 328 series photoelectric sensor family unifies the sturdiness of a stable stainless steel metal thread in the plastic housing with high functionality, all at a low price. With their reliable detection behavior, the versatile mounting options thanks to extensive accessories and models with axial and angled optics, these sensors are the perfect choice for standard detection tasks in many challenging areas of application.

Specifications

Specifications
Manufacturer Part Number 50122705
Manufacturer Leuze
Product Series 328
Family Series Leuze Photoelectric Sensors, 328 Series
Description LE328.W/4P, Throughbeam photoelectric sensor receiver
Power Type DC
Beam Type Visible Red
Max Range 26.24 '
Optimum Range 18 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.1 A
Package Style Cylindrical
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs