50126082

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50126082 Leuze Sensors, CR50 Series, CR50M2/R2-S5, Stationary bar code

MFG Item Number
50126082

50126082 Leuze Sensors, CR50 Series, CR50M2/R2-S5, Stationary bar code

MFG Item Number
50126082
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CR50 Series
Item #
50126082
CR50M2/R2-S5, Stationary bar code

CR50 Series Information

  • Linear CCD scan engine for all common 1D bar codes
  • Very small construction
  • Integrated decoder
  • RS 232 and USB 2.0 interfaces

Specifications

Specifications
Manufacturer Part Number 50126082
Manufacturer Leuze
Product Series CR50
Family Series Leuze Sensors, CR50 Series
Description CR50M2/R2-S5, Stationary bar code reader
Type Stationary Barcode Reader
Light Source LED-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 13, EAN 8, UPC
Reading Distance 50-230 mm
Voltage 4.5-5.5 VDC
Nominal Voltage 5 VDC
Interface Type RS 232, USB
Number of Connections 1
Connection Type 12 Pin Plug Connector
Display Type None
Operating Temperature 32-122 °F
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs