50126327
Leuze Photoelectric Sensors, 46C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50126327

Leuze Photoelectric Sensors, 46C Series

50126327

Leuze Photoelectric Sensors, 46C Series
SLE46C-40.K4/4P, Single beam safety
MFG Item Number
50126327
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 46C Series
Item #
50126327
SLE46C-40.K4/4P, Single beam safety

46C Series Information

  • LED, Red‑Light Source
  • Pulsed Transmitted‑Signal Shape
  • 630 nm LED Light Wavelength

Specifications

Specifications
Manufacturer Part Number 50126327
Manufacturer Leuze
Product Series 46C
Family Series Leuze Photoelectric Sensors, 46C Series
Description SLE46C-40.K4/4P, Single beam safety device receiver
Power Type DC
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type Cable
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Approvals CE, cTUVus, cULus
Net Weight 0.0131 lbs
Gross Weight 0.0169 lbs