50127432
Leuze Photoelectric Sensors, HT49C MOSFET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50127432

Leuze Photoelectric Sensors, HT49C MOSFET Series

50127432

Leuze Photoelectric Sensors, HT49C MOSFET Series
HT49C.UC/M4, Diffuse sensor with
MFG Item Number
50127432
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HT49C MOSFET Series
Item #
50127432
HT49C.UC/M4, Diffuse sensor with

HT49C MOSFET Series Information

  • Scanner with adjustable background suppression in red light and infrared light version
  • Reliable detection of objects with different surface structures
  • Robust plastic housing,degree of protection IP 67 and IP 69K for universal,industrial application
  • All‑mains design 20 ... 250VAC/DC with MOSFET semiconductor switching output(potential‑free)
  • Large adjustment range and minimal zero distance for optimum adaptation to the application
  • Light/dark switching and time module activation via teach button for time‑saving integration in existing evaluation environment
  • Space‑saving installation thanks to front access to the connection compartment
  • Extremely time‑saving connection by means of spring terminals
  • Optics heating

Specifications

Specifications
Manufacturer Part Number 50127432
Manufacturer Leuze
Product Series HT49C MOSFET
Family Series Leuze Photoelectric Sensors, HT49C MOSFET Series
Description HT49C.UC/M4, Diffuse sensor with background suppression
Power Type AC, DC
Beam Type Visible Red
Max Range 118.11 "
Voltage 20-250 VAC, 20-250 VDC
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Light On, Light/Dark On
Output Type NO MOSFET Semiconductor
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 150 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs