50127450

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50127450 Leuze Sensors, CR100 Series, CR100M2/R2, Stationary bar code

MFG Item Number
50127450

50127450 Leuze Sensors, CR100 Series, CR100M2/R2, Stationary bar code

MFG Item Number
50127450
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CR100 Series
Item #
50127450
CR100M2/R2, Stationary bar code

CR100 Series Information

  • CCD linear scanner for all common 1D bar codes
  • Scanning rate 700scans/s
  • Models with different scanning beam exit directions
  • RS 232 interface
  • Switching input and switching output
  • Sheet metal case
  • Simple mounting and fastening

Specifications

Specifications
Manufacturer Part Number 50127450
Manufacturer Leuze
Product Series CR100
Family Series Leuze Sensors, CR100 Series
Description CR100M2/R2, Stationary bar code reader
Type Stationary Barcode Reader
Light Source LED-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN Addendum, EAN/UPC
Reading Distance 20-72 mm
Voltage 4.9-5.4 VDC
Nominal Voltage 5 VDC
Interface Type RS 232
Number of Connections 1
Connection Type 2 Meter Cable
Display Type LED
Protection Rating IP40
Operating Temperature 32-104 °F
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs