50127723

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50127723 Leuze Sensors, CR55 Series, CR55M2/UB-1800-S6, Stationary bar

MFG Item Number
50127723

50127723 Leuze Sensors, CR55 Series, CR55M2/UB-1800-S6, Stationary bar

MFG Item Number
50127723
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CR55 Series
Item #
50127723
CR55M2/UB-1800-S6, Stationary bar

CR55 Series Information

  • CCD linear scanner for all common 1D bar codes
  • Very compact design
  • Integrated decoder
  • RS 232 or USB 2.0 interface
  • Metal case
  • Simple mounting and fastening

Specifications

Specifications
Manufacturer Part Number 50127723
Manufacturer Leuze
Product Series CR55
Family Series Leuze Sensors, CR55 Series
Description CR55M2/UB-1800-S6, Stationary bar code reader
Type Stationary Barcode Reader
Light Source LED-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 13, EAN 8, UPC
Reading Distance 50-230 mm
Voltage 4.5-5.5 VDC
Nominal Voltage 5 VDC
Interface Type USB
Number of Connections 1
Connection Type 1.8 Meter Cable
Display Type LED
Protection Rating IP54
Operating Temperature 32-122 °F
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs