50128163
Leuze Inductive Proximity, IS 230 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128163

Leuze Inductive Proximity, IS 230 Series

50128163

Leuze Inductive Proximity, IS 230 Series
IS 230FM/4NO.5-10E-S12, Inductive
MFG Item Number
50128163
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, IS 230 Series
Item #
50128163
IS 230FM/4NO.5-10E-S12, Inductive

IS 230 Series Information

  • Sturdy all‑metal housing for high,permanent machine availability
  • Housing of stainless steel 316L with degree of protection IP69K for food and beverage applications as well as V2A housing material with degree of protection IP68/IP69K
  • Large ranges on stainless steel objects for reliable detection of machine parts,e. g. on packaging machinery in the foodstuffs sector
  • Switching distance independent of object property (reduction factor 1)

Specifications

Specifications
Manufacturer Part Number 50128163
Manufacturer Leuze
Product Series IS 230
Family Series Leuze Inductive Proximity, IS 230 Series
Description IS 230FM/4NO.5-10E-S12, Inductive switch
Power Type DC
Range 8.1 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.0624 lbs
Gross Weight 0.3 lbs