Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50128800 Leuze Panel & Computer Interface Cables, KB 232-3 IT190x, Interconnection
50128800 Leuze Panel & Computer Interface Cables, KB 232-3 IT190x, Interconnection
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
KB 232-3 IT190x, Interconnection
Specifications
Specifications
| Manufacturer Part Number |
50128800 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Panel & Computer Interface Cables |
| Description |
KB 232-3 IT190x, Interconnection cable |
| Connection Type |
D-Sub to RJ41 |
| Connection Configuration |
Female to Male |
| Length |
16.4 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Strain Relief |
No |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50128800
Leuze Panel & Computer Interface Cables