50129795
Leuze Sensors, ROD4-PLUS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50129795

Leuze Sensors, ROD4-PLUS Series

50129795

Leuze Sensors, ROD4-PLUS Series
ROD4-56 plus, Laser scanner
MFG Item Number
50129795
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ROD4-PLUS Series
Item #
50129795
ROD4-56 plus, Laser scanner

ROD4-PLUS Series Information

  • Measurement data transmission via Fast Ethernet 100MBit/s
  • Measurement data transmission via RS 232/422 serial interface
  • Measurement data reduction,measurement data processing,measurement data filtering and determination of extreme values in the interface box
  • Service interface for configuration

Specifications

Specifications
Manufacturer Part Number 50129795
Manufacturer Leuze
Product Series ROD4-PLUS
Family Series Leuze Sensors, ROD4-PLUS Series
Description ROD4-56 plus, Laser scanner
Type Laser Scanner
Measurement Range 0-25,000 mm
Light Source Laser-Infrared
Voltage 24 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet, RS 232, RS 422
Connection Type 14 Pin M16 Connector, 4 Pin M12 Connector, 5 Pin M12 Connector, 8 Pin M12 Connector
Display Type LED Indicator
Composition Metallic
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs