Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50130283

Leuze Cordsets

50130283

Leuze Cordsets
KD S-M12-CA-P1-100, Connection cable
MFG Item Number
50130283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
50130283
KD S-M12-CA-P1-100, Connection cable

Series Information

Specifications

Specifications
Manufacturer Part Number 50130283
Manufacturer Leuze
Family Series Leuze Cordsets
Description KD S-M12-CA-P1-100, Connection cable
Cable Type PUR
Number of Pins 12
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Max Voltage 30 VAC, 30 VDC
Color Black
Length 10 m
Connector Class Micro (M12)
Cable Shielding Shielded
Number of Keys 1
Wire Size Range 26
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Material Nickel-Plated Diecast Zinc
Protection Rating IP65, IP67
Side 1 Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs