50130463
Leuze Photoelectric Sensors, L49C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50130463

Leuze Photoelectric Sensors, L49C Series

50130463

Leuze Photoelectric Sensors, L49C Series
LS49CI.UCH/TB, Throughbeam
MFG Item Number
50130463
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, L49C Series
Item #
50130463
LS49CI.UCH/TB, Throughbeam

L49C Series Information

  • Throughbeam Photoelectric Sensors with Large Operating Range and High‑Performance Reserve
  • Robust Plastic Housing, Degree of Protection Ip67 and IP68K for Universal Industrial Applications
  • Sensitivity Adjustment and Delay Before Start‑Up for Optimal Adaptation to the Application

Specifications

Specifications
Manufacturer Part Number 50130463
Manufacturer Leuze
Product Series L49C
Family Series Leuze Photoelectric Sensors, L49C Series
Description LS49CI.UCH/TB, Throughbeam photoelectric sensor transmitter
Power Type AC, DC
Beam Type Infrared
Max Range 492.12 '
Optimum Range 393.7 '
Voltage 20-250 VAC, 20-250 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Connection Type 2 Pin Terminal
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 25 Hz
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs