50130464
Leuze Photoelectric Sensors, 49C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50130464

Leuze Photoelectric Sensors, 49C Series

50130464

Leuze Photoelectric Sensors, 49C Series
LE49CI.UCH/TS-TB, Throughbeam
MFG Item Number
50130464
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 49C Series
Item #
50130464
LE49CI.UCH/TS-TB, Throughbeam

49C Series Information

  • Throughbeam Photoelectric Sensors with Large Operating Range and High‑Performance Reserve in Red Light and Infrared Light Versions
  • Robust Plastic Housing, Degree of Protection IP67 and IP69K for Universal, Industrial Application
  • Sensitivity Adjustment and Delay Before Start‑Up for Optimal Adaptation to the Application

Specifications

Specifications
Manufacturer Part Number 50130464
Manufacturer Leuze
Product Series 49C
Family Series Leuze Photoelectric Sensors, 49C Series
Description LE49CI.UCH/TS-TB, Throughbeam photoelectric sensor receiver
Power Type AC, DC
Beam Type Infrared
Max Range 492.12 '
Optimum Range 393.7 '
Voltage 20-250 VAC, 20-250 VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Number of Outputs 2
Output Type NO, NC Relay
Operating Mode Light On
Connection Type 5 Pin Terminal
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 25 Hz
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs