50130482

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50130482

Leuze Visual Signaling Devices

50130482

Leuze Visual Signaling Devices
P45-V1-B-DS-C, Indicator
MFG Item Number
50130482
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
50130482
P45-V1-B-DS-C, Indicator

Series Information

Specifications

Specifications
Manufacturer Part Number 50130482
Manufacturer Leuze
Family Series Leuze Visual Signaling Devices
Description P45-V1-B-DS-C, Indicator
Operation Continuous, Flashing
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Clear
Lamp Type LED
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.037 A
Operating Temperature -13-140 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs