Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Panel & Computer Interface Cables
50130489
Leuze Panel & Computer Interface Cables
KSS CR-USB-AA-RJ41-A-T0-018,
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
KSS CR-USB-AA-RJ41-A-T0-018,
Specifications
Specifications
| Manufacturer Part Number |
50130489 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Panel & Computer Interface Cables |
| Description |
KSS CR-USB-AA-RJ41-A-T0-018, Interconnection cable |
| Connection Type |
USB-A to RJ41 |
| Connection Configuration |
Male to Male |
| Length |
5.91' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Strain Relief |
No |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50130489
Leuze Panel & Computer Interface Cables