50130516

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50130516

Leuze Visual Signaling Devices

50130516

Leuze Visual Signaling Devices
P65-V1-B-DW, Indicator
MFG Item Number
50130516
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
50130516
P65-V1-B-DW, Indicator

Series Information

Specifications

Specifications
Manufacturer Part Number 50130516
Manufacturer Leuze
Family Series Leuze Visual Signaling Devices
Description P65-V1-B-DW, Indicator
Operation Continuous
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Green, Red, Yellow
Lamp Type LED
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.043 A
Operating Temperature -13-122 °F
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs