Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50130608 Leuze Process Control, Sensor MD 7XXP-11-82IO5-13

MFG Item Number
50130608

50130608 Leuze Process Control, Sensor MD 7XXP-11-82IO5-13

MFG Item Number
50130608
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
50130608
Sensor MD 7XXP-11-82IO5-13

Series Information

Specifications

Specifications
Manufacturer Part Number 50130608
Manufacturer Leuze
Family Series Leuze Process Control
Description Sensor MD 7XXP-11-82IO5-13
Type Actuator Box
Design Sensor Box
Display Type LED
Nominal Voltage 24 VDC
Electrical Connection M12 Plug Connector, A-coded, M23 Plug Connector, A-coded
Net Weight 0 lbs
Gross Weight 0 lbs