Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50130648

Leuze Cordsets

50130648

Leuze Cordsets
Sensor KD U-M12-4A-V1-020
MFG Item Number
50130648
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
50130648
Sensor KD U-M12-4A-V1-020

Series Information

Specifications

Specifications
Manufacturer Part Number 50130648
Manufacturer Leuze
Family Series Leuze Cordsets
Description Sensor KD U-M12-4A-V1-020 PVC, 2 Meters
Cable Type PVC
Number of Pins 4
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Max Voltage 150 VAC, 150 VDC
Color Black
Length 2 m
Connector Class Micro (M12)
Cable Shielding None
Number of Keys 1
Wire Size Range 22
Operating Temperature -5-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Material Nickel-Plated Diecast Zinc
Protection Rating IP65, IP67
Side 1 Gender Female
Approvals cULus
Net Weight 0.19 lbs
Gross Weight 0.19 lbs