50131458

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50131458 Leuze Sensors, DCR 85 Series, Sensor DCR85M2/R2

MFG Item Number
50131458

50131458 Leuze Sensors, DCR 85 Series, Sensor DCR85M2/R2

MFG Item Number
50131458
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, DCR 85 Series
Item #
50131458
Sensor DCR85M2/R2

DCR 85 Series Information

  • CMOS imager scanner for all common 1D and 2D codes
  • Excellent reading and decoding features
  • Very small construction
  • Integrated decoder
  • RS232 interfaces
  • Metal case
  • Simple mounting and fastening

Specifications

Specifications
Manufacturer Part Number 50131458
Manufacturer Leuze
Product Series DCR 85
Family Series Leuze Sensors, DCR 85 Series
Description Sensor DCR85M2/R2
Type Stationary 2D-Code Reader
Light Source LED-Blue, LED-Red
Code Type Aztec Code, Codabar, Code 11, Code 32, Code 39, Code 93, Data Matrix, MaxiCode, Micro QR, PharmaCode, QR Code
Reading Distance 20-343 mm
Voltage 4.5-5.5 VDC
Nominal Voltage 5 VDC
Interface Type RS 232
Number of Connections 1
Connection Type 2 Meter Cable
Display Type LED
Protection Rating IP54
Operating Temperature 32-122 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs