BCL 148 Series Information
| Manufacturer Part Number | 50131538 |
|---|---|
| Manufacturer | Leuze |
| Product Series | BCL 148 |
| Family Series | Leuze Sensors, BCL 148 Series |
| Description | Sensor BCL 148 V 340 B |
| Type | Stationary Barcode Reader |
| Light Source | Laser-Red |
| Code Type | 2/5 Industrial, 2/5 Interleaved, Codabar, Code 128, Code 39, EAN, EAN 128, PharmaCode, UPC |
| Reading Distance | 30-310 mm |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Interface Type | RS 232, RS 485 |
| Number of Connections | 1 |
| Connection Type | 0.9 m 15 Pin Sub-D |
| Display Type | None |
| Protection Rating | IP65 |
| Operating Temperature | 41-104 °F |
| Approvals | CDRH, CE, CSA, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |