50132039
Leuze Safety Switches, L300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132039 Leuze Safety Switches, L300 Series, L300-M31M12L8-SLM24-SCA, Safety

MFG Item Number
50132039

50132039 Leuze Safety Switches, L300 Series, L300-M31M12L8-SLM24-SCA, Safety

MFG Item Number
50132039
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, L300 Series
Item #
50132039
L300-M31M12L8-SLM24-SCA, Safety

L300 Series Information

  • RFID actuator for maximum protection against tampering
  • Robust design with 7,500 N locking force and degree of protection IP67 / IP69K for use under rough environmental conditions and under extreme stress
  • 5‑LED display for simple status overview
  • Emergency unlock function (ergonomically optimized panic button) for manually opening the protective devices in the event of an emergency
The robust L300 safety locking devices for safety applications up to SIL 3 / PL e are used to guard large safety doors or sliding gates as well as very large machines that have stopping times.The actuator is detected electronically by means of RFID technology.Through millions of different encodings,the actuators achieve a high encoding level acc.to EN ISO 14119 and thereby reliably prevent possible attempts at tampering.The L300 series is designed for use under rough environmental conditions.

Specifications

Specifications
Manufacturer Part Number 50132039
Manufacturer Leuze
Product Series L300
Family Series Leuze Safety Switches, L300 Series
Description L300-M31M12L8-SLM24-SCA, Safety locking device
Solenoid Interlocking Yes
Solenoid Contacts OSSDS
Holding Force 7,500 N
Extraction Force 30 N
Connection Type 8 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs