Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132065 Leuze Switches, AC-L300-PB50, Extension

MFG Item Number
50132065

50132065 Leuze Switches, AC-L300-PB50, Extension

MFG Item Number
50132065
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
50132065
AC-L300-PB50, Extension

Series Information

Specifications

Specifications
Manufacturer Part Number 50132065
Manufacturer Leuze
Family Series Leuze Switches
Description AC-L300-PB50, Extension
Type Switch Extender
For Use With Snap Action Switches
Shape Round Extended
Color Silver
Legend No Marking
Net Weight 0.085 lbs
Gross Weight 0.08 lbs