Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132079

Leuze Cordsets

50132079

Leuze Cordsets
Sensor
MFG Item Number
50132079
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
50132079
Sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 50132079
Manufacturer Leuze
Family Series Leuze Cordsets
Description Sensor
Cable Type PVC
Number of Pins 5
Connection Type M12 Straight Female to Flying Leads
Connection Configuration Female to Flying Leads
Max Voltage 125 VAC, 125 VDC
Color Black
Length 5 m
Connector Class Micro (M12)
Cable Shielding None
Number of Keys 1
Wire Size Range 22
Operating Temperature -5-70 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Material Nickel-Plated Diecast Zinc
Protection Rating IP65, IP67
Side 1 Gender Female
Net Weight 0.69 lbs
Gross Weight 1.46 lbs