Series Information
| Manufacturer Part Number | 50132254 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Connectors |
| Description | Sensor D M12A-12P |
| Gender | Female |
| Number of Poles | 12 |
| Number of Pins | 12 |
| Connection | M12 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 6-8 mm |
| Number of Cables | 1 |
| AC Voltage | 30 VAC |
| DC Voltage | 30 VDC |
| Current Rating | 1 A |
| Contact Type | Solder Cup |
| Operating Temperature | -40-85 °C |
| Body Material | Plastic |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |