50132278
Leuze Photoelectric Sensors, 256B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132278

Leuze Photoelectric Sensors, 256B Series

50132278

Leuze Photoelectric Sensors, 256B Series
Sensor HRT 25B/L6X.31-2500
MFG Item Number
50132278
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 256B Series
Item #
50132278
Sensor HRT 25B/L6X.31-2500

256B Series Information

  • Small,compact infrared sensor
  • Large detection range,reproducible distance determination based on time‑of‑flight technology
  • Problem‑free mechanical installation ‑ sensor performance enables detection at unfavorable angles to the object
  • Extremely simple operation,teachable switching points
  • External teach input for time‑saving adaptation to the application
  • An additional status display on the front side of the sensor makes possible placesaving alignment,optimum scanning range adjustment and rapid function control
  • Minimal current consumption ‑ reduction of energy consumption in standby operation
  • Switching behavior independent of the entry direction

Specifications

Specifications
Manufacturer Part Number 50132278
Manufacturer Leuze
Product Series 256B
Family Series Leuze Photoelectric Sensors, 256B Series
Description Sensor HRT 25B/L6X.31-2500
Power Type DC
Beam Type Infrared
Max Range 118.11 "
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP/NPN
Composition Non-Metallic
Protection Rating IP66, IP67
Frequency 30 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs