Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50132453 Leuze HVAC Accessories, Sensor BTU 320M-D12-RL70
50132453 Leuze HVAC Accessories, Sensor BTU 320M-D12-RL70
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50132453 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
Sensor BTU 320M-D12-RL70 |
| Accessory Type |
Mounting System |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50132453
Leuze HVAC Accessories