50132984

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132984

Leuze Process Controllers

50132984

Leuze Process Controllers
Sensor MSI 410-01
MFG Item Number
50132984
More specs
This item cannot be canceled or returned

Obsolete

Description

Process Controllers, Series
Item #
50132984
Sensor MSI 410-01

Series Information

Specifications

Specifications
Manufacturer Part Number 50132984
Manufacturer Leuze
Family Series Leuze Process Controllers
Description Sensor MSI 410-01
Power Supply 24 VDC
Nominal Voltage 24 VDC
Input Type DC Current, Volts DC
Output Type Voltage
Number of Outputs 4
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs