50132986

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50132986

Leuze Process Controllers

50132986

Leuze Process Controllers
Sensor MSI 420-01
MFG Item Number
50132986
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
50132986
Sensor MSI 420-01

Series Information

Specifications

Specifications
Manufacturer Part Number 50132986
Manufacturer Leuze
Family Series Leuze Process Controllers
Description Sensor MSI 420-01
Power Supply 24 VDC
Nominal Voltage 24 VDC
Input Type DC Current, Volts DC
Output Type Voltage
Number of Outputs 4
Approvals CE, cULus
Net Weight 0.695 lbs
Gross Weight 0.875 lbs