Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50133006 Leuze Safety Relays, Sensor MSI-SR-LC31MR-01

MFG Item Number
50133006

50133006 Leuze Safety Relays, Sensor MSI-SR-LC31MR-01

MFG Item Number
50133006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
50133006
Sensor MSI-SR-LC31MR-01

Series Information

Specifications

Specifications
Manufacturer Part Number 50133006
Manufacturer Leuze
Family Series Leuze Safety Relays
Description Sensor MSI-SR-LC31MR-01
Type MSI-SR-LC31MR-01
Application E-Stop, Safety Gates
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.6 W
Termination Screw
Mounting DIN Rail
Standards EN61508, EN62061, ENISO13849, ENISO13849-1, IEC61508
Approvals CE, cULus, TUV
Net Weight 0.39 lbs
Gross Weight 0.475 lbs