Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50133287 Leuze Programmable Logic Controllers, Sensor AC-L300-SH-LCK1-A3-P
50133287 Leuze Programmable Logic Controllers, Sensor AC-L300-SH-LCK1-A3-P
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Sensor AC-L300-SH-LCK1-A3-P
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
50133287 |
| Description |
Sensor AC-L300-SH-LCK1-A3-P |
| Accessory Type |
Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50133287
Leuze Programmable Logic Controllers