Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50133312 Leuze Safety Switches, L300-M31M12B8Y-SLM24-SCA, Safety

MFG Item Number
50133312

50133312 Leuze Safety Switches, L300-M31M12B8Y-SLM24-SCA, Safety

MFG Item Number
50133312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
50133312
L300-M31M12B8Y-SLM24-SCA, Safety

Series Information

Specifications

Specifications
Manufacturer Part Number 50133312
Manufacturer Leuze
Family Series Leuze Safety Switches
Description L300-M31M12B8Y-SLM24-SCA, Safety locking device
Solenoid Interlocking Yes
Solenoid Contacts OSSDS
Holding Force 7,500 N
Extraction Force 30 N
Connection Type 8 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus, TUVsud
Net Weight 0 lbs
Gross Weight 0 lbs