50134311

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134311

Leuze Process Controllers

50134311

Leuze Process Controllers
MSI 410.F50-01, Safety control
MFG Item Number
50134311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
50134311
MSI 410.F50-01, Safety control

Series Information

Specifications

Specifications
Manufacturer Part Number 50134311
Manufacturer Leuze
Family Series Leuze Process Controllers
Description MSI 410.F50-01, Safety control
Power Supply 24 VDC
Nominal Voltage 24 VDC
Input Type Volts DC
Output Type NPN Transistor, Relay
Number of Outputs 4
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs